Keyed Cam Lock, Key Different, Master

COMPX NATIONAL| Zoro #: G0416753| Mfr #: C8051-MKKD-14A

$11.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416753 Mfr #: C8051-MKKD-14A
Includes: Two Cams, HardwareUnlock Turn Direction: Left/Right
Finish: Bright NickelNumber of Pins: 5
Opens With: KeyUnlocking Radius (Deg.): 90
Cam Length (In.): 1-1/8, 1-1/2Cam Width (In.): 5/8
Number of Keys: 2Item: Disc Tumbler Cam Lock
Mounting Hole Dia. (In.): 3/4Head Dia. (In.): 7/8
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Max. Latching Distance (In.): 7/16, 25/32Key Type: Different, Master
Offset (In.): 0, 11/32For Door Thickness (In.): 1/8
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 3/32, 7/16, 25/32 In., Offset 11/32 In., For Door Thickness 7/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Includes Two Keys, Two Cams, Hardware, Key Type Master Keyed, Key Different

Product Reviews