Drawer Dead Bolt, Key C420A, Bright Nickel

COMPX NATIONAL| Zoro #: G0116067| Mfr #: C8803-C420A-14A

$11.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0116067 Mfr #: C8803-C420A-14A
Item: Keyed Alike Drawer Dead BoltMax. Latching Distance (In.): 1/8
For Door Thickness (In.): 15/16Finish: Bright Nickel
Key Number: C420AKey Type: Alike
Number of Keys: 2Lock Type: Dead Bolt
Lock Style: DrawerDrawer and Cabinet Lock Mounting Style: Rim
Opens With: KeyMounting Hardware: Included
Mounting Hole Dia. (In.): 7/8Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Drawer Lock, Diamond Back Dead Bolt, Bright Nickel Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number C420A, Includes Two Keys and Mounting Hardware, Key Type Alike

Product Reviews