20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Drawer Dead Bolt, Key C415A, Bright Nickel

COMPX NATIONAL| Zoro #: G1007912| Mfr #: C8701-C415A-14A

$19.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007912 Mfr #: C8701-C415A-14A
Item: Keyed Alike Drawer Dead BoltMounting Hole Dia. (In.): 3/4
Max. Latching Distance (In.): 7/16For Door Thickness (In.): 1/4
Includes: Mounting NutFinish: Bright Nickel
Key Number: C415AKey Type: Alike
Number of Keys: 2Lock Type: Dead Bolt
Lock Style: DrawerDrawer and Cabinet Lock Mounting Style: Rim
Opens With: KeyMounting Hardware: Included
Country of Origin (subject to change): United States

Product Description

Disc Tumbler Dead Bolt Lock, Bright Nickel Finish, 3/4 Mounting Hole Dia. (In.), Head Dia. 7/8 In., Cam Length 13/16 In., Cam Width 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1/4 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., Number of Pins 5, Key Number C415A, Includes 2 Keys and Mounting Nut, Key Type Alike

Product Reviews