Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drawer Dead Bolt, Key 101, Dull Chrome

  • Zoro #: G0115972
  • Mfr #: C8179-101-26D
$38.99
  • Item: Keyed Alike Drawer Dead Bolt
  • Includes: Strike
  • Number of Keys: 2
See full product details
Orders over $75 ship free.

Compx National #C8179-101-26D Specifications

  • Zoro #: G0115972
  • Mfr #: C8179-101-26D
Item: Keyed Alike Drawer Dead Bolt Includes: Strike
Number of Keys: 2 Drawer and Cabinet Lock Mounting Style: Rim
Finish: Dull Chrome Opens With: Key
Mounting Hardware: Included Max. Latching Distance (In.): 1/4 in
Key Number: 101 Standards: ANSI/BHMA Grade 2
Mounting Hole Dia. (In.): 57/64 Key Type: Alike
Lock Style: Drawer For Door Thickness (In.): 1-3/8"
Lock Type: Dead Bolt For Use With: Drawers, R.H. or L.H. Doors
Mounting Hole Dia.: 57/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Dull Chrome Finish

Reviews of Compx National #C8179-101-26D