Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Drawer Dead Bolt, Key 107, Dull Chrome

  • Zoro #: G0115954
  • Mfr #: C8178-107-26D
$41.80
  • Max. Latching Distance (In.): 1/4 in
  • Lock Type: Dead Bolt
  • Opens With: Key
See full product details
Orders over $75 ship free.

Compx National #C8178-107-26D Specifications

  • Zoro #: G0115954
  • Mfr #: C8178-107-26D
Max. Latching Distance (In.): 1/4 in Lock Type: Dead Bolt
Opens With: Key Standards: ANSI/BHMA Grade 2
Drawer and Cabinet Lock Mounting Style: Rim Key Type: Alike
Number of Keys: 2 For Use With: Drawers, R.H. or L.H. Doors, Surface Mounted
Finish: Dull Chrome Item: Removable Core Plug Cabinet and Drawer Dead Bolt Locks
Mounting Hole Dia.: 57/64 in Lock Style: Drawer
Key Number: 107 Includes: Strike
For Door Thickness (In.): 7/8" Mounting Hardware: Included
Mounting Hole Dia. (In.): 57/64 in Mounting Style: Through Hole
Lock Body Material: Steel Latch Bolt Shape: Rectangle
Unlock Turn Direction: Clockwise Security Level: General Security
Unlocking Radius: Half-turn For Material Thickness: 7/8 in
Mounting Hardware Required: Yes Series: C8178
Body Height: 1 15/64 in Cylinder Diameter: 57/64 in
Lock Orientation: Horizontal Left Lock Body Shape: Rectangular
Lock Body Finish: Chrome-Plated For Material: Wood
Cabinet Lock Type: Removable Core Plug Cabinet and Drawer Dead Bolt Locks Body Width: 1 5/8 in
Lock Body Color: Silver Rear Projection: 3/4 in
Throw Length: 3/4 in Number of Mounting Holes: 5
Latch Bolt Projection: 3/4 in Distance Between Mounting Holes: 1 21/64 in
Body Thickness: 1 3/8 in Includes Mounting Hardware: Yes
Removable Plug: Yes Includes Interchangeable Core Lock Core: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Dull Chrome Finish

Reviews of Compx National #C8178-107-26D