Drawer Dead Bolt, Key 107, Dull Chrome

COMPX NATIONAL| Zoro #: G0115997| Mfr #: C8179-107-26D

$35.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drawer and Cabinet Lock Mounting Style: Rim
Lock Style: Drawer
Opens With: Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115997 Mfr #: C8179-107-26D
Drawer and Cabinet Lock Mounting Style: RimLock Style: Drawer
Opens With: KeyFor Door Thickness (In.): 1-3/8
Includes: StrikeStandards: ANSI/BHMA Grade 2
Mounting Hardware: IncludedLock Type: Dead Bolt
Key Number: 107Mounting Hole Dia. (In.): 57/64
Item: Keyed Alike Drawer Dead BoltMax. Latching Distance (In.): 1/4
Number of Keys: 2Finish: Dull Chrome
Key Type: AlikeCountry of Origin (subject to change): United States

Description

Pin Tumbler Cam Drawer Lock, Dead Bolt, Dull Chrome Finish, 1 3/8 In Cylinder, Mounting Hole Dia. 57/64 In., Head Dia. 7/8 In., Cam Length 3/4 In., Cam Width 7/8 In., Max. Latching Distance 1/4 In., For Door Thickness 1 3/8 In., Unlock Turn Direction Left, Unlocking Radius 360 Deg., Number of Pins 4, ANSI/BHMA Grade 2 Standards, Key Number 107, Includes Two Keys, Strike and Mounting Hardware, Key Type Alike

Reviews