Drawer Dead Bolt, Key 915, Satin Brass

COMPX NATIONAL| Zoro #: G0107852| Mfr #: C8178-915-4

$37.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia. (In.): 57/64
Number of Keys: 2
Mounting Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107852 Mfr #: C8178-915-4
Mounting Hole Dia. (In.): 57/64Number of Keys: 2
Mounting Hardware: IncludedOpens With: Key
Key Type: AlikeMax. Latching Distance (In.): 1/4
Item: Keyed Alike Drawer Dead BoltLock Type: Dead Bolt
Includes: StrikeFinish: Satin Brass
Lock Style: DrawerFor Door Thickness (In.): 7/8
Standards: ANSI/BHMA Grade 2Key Number: 915
Drawer and Cabinet Lock Mounting Style: RimCountry of Origin (subject to change): United States

Description

Pin Tumbler Cam Drawer Lock, Dead Bolt, Satin Brass Finish, 7/8 In Cylinder, Mounting Hole Dia. 57/64 In., Head Dia. 7/8 In., Cam Length 3/4 In., Cam Width 7/8 In., Max. Latching Distance 1/4 In., For Door Thickness 7/8 In., Unlock Turn Direction Left, Unlocking Radius 360 Deg., Number of Pins 4, ANSI/BHMA Grade 2 Standards, Key Number 915, Includes Two Keys, Strike and Mounting Hardware, Key Type Alike

Reviews