WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Drawer Dead Bolt, Key 915, Satin Brass

COMPX NATIONAL| Zoro #: G0107861| Mfr #: C8179-915-4

$35.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mounting Hole Dia. (In.): 57/64
Number of Keys: 2
Mounting Hardware: Included

Technical Specifications

Zoro #: G0107861 Mfr #: C8179-915-4
Mounting Hole Dia. (In.): 57/64Number of Keys: 2
Mounting Hardware: IncludedOpens With: Key
Key Type: AlikeMax. Latching Distance (In.): 1/4
Item: Keyed Alike Drawer Dead BoltLock Type: Dead Bolt
Includes: StrikeFinish: Satin Brass
Lock Style: DrawerFor Door Thickness (In.): 1-3/8
Standards: ANSI/BHMA Grade 2Key Number: 915
Drawer and Cabinet Lock Mounting Style: RimCountry of Origin (subject to change): United States

Product Description

Pin Tumbler Cam Drawer Lock, Dead Bolt, Satin Brass Finish, 1 3/8 In Cylinder, Mounting Hole Dia. 57/64 In., Head Dia. 7/8 In., Cam Length 3/4 In., Cam Width 7/8 In., Max. Latching Distance 1/4 In., For Door Thickness 7/8 In., Unlock Turn Direction Left, Unlocking Radius 360 Deg., Number of Pins 4, ANSI/BHMA Grade 2 Standards, Key Number 915, Includes Two Keys, Strike and Mounting Hardware, Key Type Alike

Product Reviews