Compx National
Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in
Mfr # C8803-C346A-3
Zoro # G0107904
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 15/16"
- Key Type Alike
- Keying Keyed Alike
- Finish Brass
- For Use With Drawers and Doors, Surface Mounted
Explore More Products
- COMPX NATIONAL Cabinet Dead Bolt, Key Different C8173-KD-4
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 15/16 in C8052-C415A-14A
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in C8735
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in C8703-MKKD-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in C8054-C420A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in C8060-C420A-3
- COMPX NATIONAL Pin Tumbler Double Formed Cams 71152C
- COMPX NATIONAL Drawer Lock For Up To 7/8 in. Material 870314A413
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in C8803-C415A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in C8060-C420A-14A
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key 5L7MD5626
- Compx National Cam Locks