Drawer Dead Bolt, Key Different, Brass

COMPX NATIONAL| Zoro #: G1452552| Mfr #: C8703-KD-3

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hardware: Included
Opens With: Key
Lock Type: Dead Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452552 Mfr #: C8703-KD-3
Mounting Hardware: IncludedOpens With: Key
Lock Type: Dead BoltFor Door Thickness (In.): 15/16
Lock Style: DrawerKey Type: Different
Max. Latching Distance (In.): 1/8Item: Keyed Different Drawer Dead Bolt
Finish: BrassDrawer and Cabinet Lock Mounting Style: Rim
Mounting Hole Dia. (In.): 7/8Number of Keys: 2
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Drawer Lock, Rounded Back Dead Bolt, Bright Brass Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number KD, Includes Two Keys and Mounting Hardware, Key Type Different

Reviews