Drawer Dead Bolt, Key Different

COMPX NATIONAL| Zoro #: G2007914| Mfr #: C8179-KD-4

$39.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Keys: 2
Includes: Strike
For Door Thickness (In.): 1-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007914 Mfr #: C8179-KD-4
Number of Keys: 2Includes: Strike
For Door Thickness (In.): 1-3/8Key Type: Different
Finish: Satin BrassLock Style: Drawer
Item: Keyed Different Drawer Dead BoltOpens With: Key
Max. Latching Distance (In.): 1/4Standards: ANSI/BHMA Grade 2
Drawer and Cabinet Lock Mounting Style: RimMounting Hole Dia. (In.): 57/64
Lock Type: Dead BoltMounting Hardware: Included
Country of Origin (subject to change): United States

Description

Pin Tumbler Cam Drawer Lock, Dead Bolt, Satin Brass Finish, 1 3/8 In Cylinder, Mounting Hole Dia. 57/64 In., Head Dia. 7/8 In., Cam Length 3/4 In., Cam Width 7/8 In., Max. Latching Distance 1/4 In., For Door Thickness 1 3/8 In., Unlock Turn Direction Left, Unlocking Radius 360 Deg., Number of Pins 4, ANSI/BHMA Grade 2 Standards, Key Number KD, Includes Two Keys, Strike and Mounting Hardware, Key Type Different

Reviews