Drawer Dead Bolt, Key Different

COMPX NATIONAL| Zoro #: G2277572| Mfr #: C8701-KD-14A

$19.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Keys: 2
Includes: Mounting Nut
For Door Thickness (In.): 1/4

Technical Specifications

Zoro #: G2277572 Mfr #: C8701-KD-14A
Number of Keys: 2Includes: Mounting Nut
For Door Thickness (In.): 1/4Key Type: Different
Finish: Bright NickelLock Style: Drawer
Item: Keyed Different Drawer Dead BoltOpens With: Key
Max. Latching Distance (In.): 7/16Drawer and Cabinet Lock Mounting Style: Rim
Mounting Hole Dia. (In.): 3/4Lock Type: Dead Bolt
Mounting Hardware: IncludedCountry of Origin (subject to change): United States

Product Description

Disc Tumbler Dead Bolt Lock, Bright Nickel Finish, 3/4 Mounting Hole Dia. (In.), Head Dia. 7/8 In., Cam Length 13/16 In., Cam Width 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1/4 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., Number of Pins 5, Key Number Keyed Different, Includes 2 Keys and Mounting Nut, Key Type Different

Product Reviews