Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Drawer Dead Bolt, Key Different

COMPX NATIONAL| Zoro #: G1638201| Mfr #: C8803-KD-14A

$12.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drawer and Cabinet Lock Mounting Style: Rim
Lock Style: Drawer
For Door Thickness (In.): 15/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638201 Mfr #: C8803-KD-14A
Drawer and Cabinet Lock Mounting Style: RimLock Style: Drawer
For Door Thickness (In.): 15/16Opens With: Key
Key Type: DifferentLock Type: Dead Bolt
Mounting Hole Dia. (In.): 7/8Item: Keyed Different Drawer Dead Bolt
Max. Latching Distance (In.): 1/8Number of Keys: 2
Finish: Bright NickelMounting Hardware: Included
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Drawer Lock, Diamond Back Dead Bolt, Bright Nickel Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number KD, Includes Two Keys and Mounting Hardware, Key Type Different

Reviews