Drawer Dead Bolt, Key Different, Master

COMPX NATIONAL| Zoro #: G0962683| Mfr #: C8703-MKKD-14A

$8.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opens With: Key
Lock Style: Drawer
Mounting Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962683 Mfr #: C8703-MKKD-14A
Opens With: KeyLock Style: Drawer
Mounting Hardware: IncludedFinish: Bright Nickel
Max. Latching Distance (In.): 1/8Number of Keys: 2
Drawer and Cabinet Lock Mounting Style: RimFor Door Thickness (In.): 15/16
Key Type: Different, MasterLock Type: Dead Bolt
Mounting Hole Dia. (In.): 7/8Item: Keyed Different, Master Keyed Drawer Dead Bolt
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Drawer Lock, Rounded Back Dead Bolt, Bright Nickel Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In., Cam Length 11/32 In., Cam Width 5/8 In., Max. Latching Distance 1/8 In., For Door Thickness 15/16 In., Unlock Turn Direction Left, Unlocking Radius 180 Deg., Number of Pins 5, Key Number MKKD, Includes Two Keys and Mounting Hardware, Key Type Master Keyed, Different

Reviews