Combination Cam Lock with Key Override

COMPX NATIONAL| Zoro #: G0526434| Mfr #: D8031-MKKD-19

$44.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526434 Mfr #: D8031-MKKD-19
Key Type: Different, MasterMax. Latching Distance (In.): 1-3/16, 17/32
For Door Thickness (In.): 3/4Mounting Hole Dia. (In.): 3/4
Opens With: Combination/KeyWeather Resistant: No
Cam Lock Type: Combination Cam Lock with Key OverrideCountry of Origin (subject to change): Multiple

Product Description

Keyless cam lock with keyoveriride

Product Reviews