Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G1843116| Mfr #: C8716

$6.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Bright Nickel
For Door Thickness (In.): 5/32
Item: Cam Lock

Technical Specifications

Zoro #: G1843116 Mfr #: C8716
Cam Lock Type: Standard Keyed Cam LockUnlocking Radius (Deg.): 90
Mounting Hole Dia. (In.): .635 x .760Number of Pins: 5
Key Type: DifferentFinish: Bright Nickel
Opens With: KeyItem: Cam Lock
Unlock Turn Direction: RightMax. Latching Distance (In.): 11/32
Cam Width (In.): 5/8Cam Length (In.): 7/8
Weather Resistant: NoOffset (In.): 5/32
For Door Thickness (In.): 5/32Country of Origin (subject to change): United States

Product Description

Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., Cam Length 7/8 In., Cam Width 5/8 In., Offset 5/32 In., For Door Thickness 5/32 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 5, Key Number Fixed Cam, Spring Mounting Clip and Two Keys, Includes Different

Product Reviews