Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G1012925| Mfr #: C9100

$11.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012925 Mfr #: C9100
Finish: Bright NickelCam Lock Type: Standard Keyed Cam Lock
Opens With: KeyUnlocking Radius (Deg.): 90
Unlock Turn Direction: RightWeather Resistant: Yes
Mounting Hole Dia. (In.): .635 x .760Key Type: Different
Number of Pins: 5Item: Cam Lock
For Door Thickness (In.): 1/16Country of Origin (subject to change): United States

Product Description

Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., For Door Thickness 1/16 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 5, Key Number Two Keys, Mounting Clip and Cam Locking Nut, Includes Different

Product Reviews