PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Drawer Dead Bolt, Key 107, Dull Chrome

COMPX NATIONAL| Zoro #: G0296536| Mfr #: C8137-107-26D

$17.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296536 Mfr #: C8137-107-26D
Item: Keyed Alike Drawer Dead BoltMounting Hole Dia. (In.): 3/4
Max. Latching Distance (In.): 7/16For Door Thickness (In.): 1/4
Includes: Mounting NutFinish: Dull Chrome
Key Number: 107Key Type: Alike
Lock Type: Dead BoltLock Style: Drawer
Drawer and Cabinet Lock Mounting Style: RimOpens With: Key
Mounting Hardware: IncludedNumber of Keys: 2
Country of Origin (subject to change): United States

Product Description

Pin Tumbler Dead Bolt Lock, Dull Chrome Finish, 3/4 Mounting Hole Dia. (In.), Head Dia. 1 In., Cam Length 13/16 In., Cam Width 7/8 In., Max. Latching Distance 7/16 In., For Door Thickness 1/4 In., Unlock Turn Direction Right, Unlocking Radius 180 Deg., Number of Pins 4, Key Number 107, Includes 2 Keys and Mounting Nut, Key Type Alike

Product Reviews