WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Standard Keyed Cam Lock, Key C205A

COMPX NATIONAL| Zoro #: G0107423| Mfr #: C8051-C205A-14A

$10.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mounting Hole Dia. (In.): 3/4
Unlock Turn Direction: Left/Right
For Door Thickness (In.): 1/8

Technical Specifications

Zoro #: G0107423 Mfr #: C8051-C205A-14A
Mounting Hole Dia. (In.): 3/4Unlock Turn Direction: Left/Right
For Door Thickness (In.): 1/8Includes: Two Cams, Hardware
Key Type: AlikeOffset (In.): 0, 11/32
Cam Lock Type: Standard Keyed Cam LockCam Width (In.): 5/8
Key Number: C205AItem: Disc Tumbler Cam Lock
Cam Length (In.): 1-1/8, 1-1/2Max. Latching Distance (In.): 7/16, 25/32
Weather Resistant: NoNumber of Keys: 2
Finish: Bright NickelNumber of Pins: 5
Opens With: KeyHead Dia. (In.): 7/8
Unlocking Radius (Deg.): 90Country of Origin (subject to change): United States

Product Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 3/32, 7/16, 25/32 In., Offset 11/32 In., For Door Thickness 7/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C205A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Product Reviews