Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C267A

  • Zoro #: G0107755
  • Mfr #: C8055-C267A-14A
$7.99
  • Mounting Hole Dia.: 3/4 in
  • Max. Latching Distance (In.): 25/32 in, 1 7/16 in
  • Unlocking Radius (Deg.): 90
See full product details
Orders over $75 ship free.

Compx National #C8055-C267A-14A Specifications

  • Zoro #: G0107755
  • Mfr #: C8055-C267A-14A
Mounting Hole Dia.: 3/4 in Max. Latching Distance (In.): 25/32 in, 1 7/16 in
Unlocking Radius (Deg.): 90 Weather Resistant: No
Includes: Two Cams, Hardware For Door Thickness (In.): 1 1/8 in
Offset (In.): 0 in, 11/32 in For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Key Type: Alike Opens With: Key
Cam Lock Type: Keyed Cam Width (In.): 5/8 in
Head Dia. (In.): 7/8 in Unlock Turn Direction: Clockwise
Key Number: C267A Cam Length (In.): 1 1/8 in, 1 1/2 in
Number of Keys: 2 Item: Disc Tumbler Keyed Cam Lock
Number of Pins: 5 Finish: Bright Nickel
Mounting Hole Dia. (In.): 3/4 in Lock Body Material: Zinc Die-Cast
Standards: BIFMA Interchangeable Core: No
Cylinder Length: 1 7/16 in Includes Mounting Hardware: Yes
Unlocking Radius: Quarter-Turn Key Code: C267A
Key Retaining: No Security Level: General Security
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock For Material Thickness: 1 1/8 in
Offset Cam Length: 1 1/8 in Series: National disc tumbler cam lock
Straight Cam Length: 1 1/2 in Offset Cam Width: 5/8 in
Keyway Type: National D8785 Latching Distance: 1 7/16 in
Mounting Hardware Required: Yes Lock Body Finish: Nickel
For Material: Metal, Wood Number of Locks in Pack: 25
Straight Cam Width: 5/8 in Cam Type: Straight, Offset
Keying: Keyed Alike Body Color: Silver
Head Dia.: 7/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8055-C267A-14A