Standard Keyed Cam Lock, Key C346A

COMPX NATIONAL| Zoro #: G0107362| Mfr #: C8051-C346A-14A

$8.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 7/16, 25/32
Opens With: Key
Unlocking Radius (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107362 Mfr #: C8051-C346A-14A
Max. Latching Distance (In.): 7/16, 25/32Opens With: Key
Unlocking Radius (Deg.): 90Key Type: Alike
Weather Resistant: NoIncludes: Two Cams, Hardware
Number of Pins: 5Head Dia. (In.): 7/8
Cam Width (In.): 5/8Cam Length (In.): 1-1/8, 1-1/2
Cam Lock Type: Standard Keyed Cam LockFor Door Thickness (In.): 1/8
Key Number: C346AFinish: Bright Nickel
Mounting Hole Dia. (In.): 3/4Number of Keys: 2
Unlock Turn Direction: Left/RightOffset (In.): 0, 11/32
Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 3/32, 7/16, 25/32 In., Offset 11/32 In., For Door Thickness 7/16 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C346A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews