Standard Keyed Cam Lock, Key C346A
- Zoro #: G0107441
- Mfr #: C8052-C346A-14A
$9.52
- Offset (In.): 0 in, 11/32 in
- Number of Pins: 5
- Includes: Two Cams, Hardware
Compx National #C8052-C346A-14A Specifications
| |
Offset (In.): 0 in, 11/32 in | Number of Pins: 5 |
Includes: Two Cams, Hardware | Opens With: Key |
For Door Thickness (In.): 15/64 in | Cam Lock Type: Keyed |
Weather Resistant: No | Key Number: C346A |
Max. Latching Distance (In.): 5/8 in, 31/32 in | Number of Keys: 2 |
Finish: Bright Nickel | Unlock Turn Direction: Clockwise |
Mounting Hole Dia.: 3/4 in | Mounting Hole Dia. (In.): 3/4 in |
Key Type: Alike | Unlocking Radius (Deg.): 90 |
Item: Disc Tumbler Keyed Cam Lock | Cam Length (In.): 1 1/8 in, 1 1/2 in |
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length | Head Dia. (In.): 7/8 in |
Cam Width (In.): 5/8 in | Interchangeable Core: No |
Standards: BIFMA | Lock Body Material: Zinc Die-Cast |
Straight Cam Width: 5/8 in | Number of Locks in Pack: 25 |
Offset Cam Length: 1 1/8 in | Keying: Keyed Alike |
Key Retaining: No | Body Color: Silver |
Mounting Hardware Required: Yes | For Material: Metal, Wood |
Includes Mounting Hardware: Yes | For Material Thickness: 15/64 in |
Lock Body Finish: Nickel | Straight Cam Length: 1 1/2 in |
Keyway Type: National D8785 | Unlocking Radius: Quarter-Turn |
Head Dia.: 7/8 in | Cam Type: Straight, Offset |
Cylinder Length: 5/8 in | Series: National disc tumbler cam lock |
Latching Distance: 5/8 in | Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock |
Key Code: C346A | Security Level: General Security |
Offset Cam Width: 5/8 in | Country of Origin (subject to change): United States |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 15/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No