Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C346A

  • Zoro #: G0107606
  • Mfr #: C8053-C346A-14A
$8.35
  • Cam Width (In.): 5/8 in
  • For Door Thickness (In.): 7/8 in
  • Max. Latching Distance (In.): 17/32 in, 1 3/16 in
See full product details
Orders over $75 ship free.

Compx National #C8053-C346A-14A Specifications

  • Zoro #: G0107606
  • Mfr #: C8053-C346A-14A
Cam Width (In.): 5/8 in For Door Thickness (In.): 7/8 in
Max. Latching Distance (In.): 17/32 in, 1 3/16 in Key Type: Alike
Cam Lock Type: Keyed Key Number: C346A
Head Dia. (In.): 7/8 in Finish: Bright Nickel
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Unlock Turn Direction: Clockwise
Unlocking Radius (Deg.): 90 Cam Length (In.): 1 1/8 in, 1 1/2 in
Number of Keys: 2 Opens With: Key
Number of Pins: 5 Weather Resistant: No
Offset (In.): 0 in, 11/32 in Includes: Two Cams, Hardware
Mounting Hole Dia.: 3/4 in Mounting Hole Dia. (In.): 3/4 in
Item: Disc Tumbler Keyed Cam Lock Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Body Color: Silver Latching Distance: 1 3/16 in
Keying: Keyed Alike Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Cylinder Length: 1 3/16 in Mounting Hardware Required: Yes
Head Dia.: 7/8 in For Material: Metal, Wood
Offset Cam Width: 5/8 in Keyway Type: National D8785
Number of Locks in Pack: 25 Includes Mounting Hardware: Yes
For Material Thickness: 7/8 in Straight Cam Width: 5/8 in
Straight Cam Length: 1 1/2 in Security Level: General Security
Offset Cam Length: 1 1/8 in Cam Type: Straight, Offset
Unlocking Radius: Quarter-Turn Lock Body Finish: Nickel
Series: National disc tumbler cam lock Key Code: C346A
Key Retaining: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C346A-14A