Standard Keyed Cam Lock, Key C346A

COMPX NATIONAL| Zoro #: G0107186| Mfr #: C8053-C346A-3

$4.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: No
Number of Keys: 2
Head Dia. (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107186 Mfr #: C8053-C346A-3
Weather Resistant: NoNumber of Keys: 2
Head Dia. (In.): 7/8Cam Width (In.): 5/8
Key Number: C346AUnlock Turn Direction: Left/Right
Cam Lock Type: Standard Keyed Cam LockIncludes: Two Cams, Hardware
Offset (In.): 0, 11/32Opens With: Key
Item: Disc Tumbler Cam LockKey Type: Alike
Max. Latching Distance (In.): 1-3/16, 17/32Finish: Bright Brass
Number of Pins: 5Unlocking Radius (Deg.): 90
For Door Thickness (In.): 7/8Cam Length (In.): 1-1/8, 1-1/2
Mounting Hole Dia. (In.): 3/4Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 1 3/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 27/37, 1-3/16, 1-17/32 In., Offset 11/32 In., For Door Thickness 7/8 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C346A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews