Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C346A

  • Zoro #: G0107527
  • Mfr #: C8054-C346A-14A
$10.10
  • Cam Lock Type: Keyed
  • For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
  • Mounting Hole Dia. (In.): 3/4 in
See full product details
Orders over $75 ship free.

Compx National #C8054-C346A-14A Specifications

  • Zoro #: G0107527
  • Mfr #: C8054-C346A-14A
Cam Lock Type: Keyed For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Mounting Hole Dia. (In.): 3/4 in Cam Width (In.): 5/8 in
Opens With: Key Key Type: Alike
Unlock Turn Direction: Clockwise Weather Resistant: No
Finish: Bright Nickel Includes: Two Cams, Hardware
Max. Latching Distance (In.): 9/32 in, 15/16 in Key Number: C346A
Unlocking Radius (Deg.): 90 Number of Keys: 2
Number of Pins: 5 Offset (In.): 0 in, 11/32 in
Item: Disc Tumbler Keyed Cam Lock Mounting Hole Dia.: 3/4 in
Cam Length (In.): 1 1/8 in, 1 1/2 in For Door Thickness (In.): 5/8 in
Head Dia. (In.): 7/8 in Lock Body Material: Zinc Die-Cast
Standards: BIFMA Interchangeable Core: No
Lock Body Finish: Nickel Security Level: General Security
Mounting Hardware Required: Yes For Material Thickness: 5/8 in
Keyway Type: National D8785 Unlocking Radius: Quarter-Turn
Cam Type: Straight, Offset Number of Locks in Pack: 25
Keying: Keyed Alike Straight Cam Width: 5/8 in
Key Code: C346A Cylinder Length: 15/16 in
Straight Cam Length: 1 1/2 in Head Dia.: 7/8 in
Body Color: Silver Series: National disc tumbler cam lock
Latching Distance: 15/16 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Key Retaining: No Offset Cam Width: 5/8 in
Includes Mounting Hardware: Yes Offset Cam Length: 1 1/8 in
For Material: Metal, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8054-C346A-14A