Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C346A

  • Zoro #: G0107685
  • Mfr #: C8055-C346A-14A
$9.10
  • Unlock Turn Direction: Clockwise
  • Includes: Two Cams, Hardware
  • Key Number: C346A
See full product details
Orders over $75 ship free.

Compx National #C8055-C346A-14A Specifications

  • Zoro #: G0107685
  • Mfr #: C8055-C346A-14A
Unlock Turn Direction: Clockwise Includes: Two Cams, Hardware
Key Number: C346A Finish: Bright Nickel
Head Dia. (In.): 7/8 in Weather Resistant: No
Item: Disc Tumbler Keyed Cam Lock Max. Latching Distance (In.): 25/32 in, 1 7/16 in
Number of Keys: 2 Unlocking Radius (Deg.): 90
For Door Thickness (In.): 1 1/8 in Mounting Hole Dia.: 3/4 in
Offset (In.): 0 in, 11/32 in Cam Length (In.): 1 1/8 in, 1 1/2 in
Mounting Hole Dia. (In.): 3/4 in Cam Lock Type: Keyed
Opens With: Key For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Cam Width (In.): 5/8 in Key Type: Alike
Number of Pins: 5 Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Mounting Hardware Required: Yes Cam Type: Straight, Offset
Straight Cam Width: 5/8 in For Material: Metal, Wood
Key Retaining: No Includes Mounting Hardware: Yes
Lock Body Finish: Nickel Key Code: C346A
For Material Thickness: 1 1/8 in Head Dia.: 7/8 in
Straight Cam Length: 1 1/2 in Security Level: General Security
Offset Cam Width: 5/8 in Offset Cam Length: 1 1/8 in
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Body Color: Silver
Cylinder Length: 1 7/16 in Keying: Keyed Alike
Unlocking Radius: Quarter-Turn Number of Locks in Pack: 25
Keyway Type: National D8785 Series: National disc tumbler cam lock
Latching Distance: 1 7/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8055-C346A-14A