BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key C346A

COMPX NATIONAL| Zoro #: G0107247| Mfr #: C8055-C346A-3

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia. (In.): 3/4
Unlock Turn Direction: Left/Right
For Door Thickness (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107247 Mfr #: C8055-C346A-3
Mounting Hole Dia. (In.): 3/4Unlock Turn Direction: Left/Right
For Door Thickness (In.): 1-1/8Includes: Two Cams, Hardware
Key Type: AlikeOffset (In.): 0, 11/32
Cam Lock Type: Standard Keyed Cam LockCam Width (In.): 5/8
Key Number: C346AItem: Disc Tumbler Cam Lock
Cam Length (In.): 1-1/8, 1-1/2Max. Latching Distance (In.): 1-7/16, 25/32
Weather Resistant: NoNumber of Keys: 2
Finish: Bright BrassNumber of Pins: 5
Opens With: KeyHead Dia. (In.): 7/8
Unlocking Radius (Deg.): 90Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 1 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 1-3/32, 1-7/16, 1-25/32 In., Offset 11/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C346A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews