Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C390A

  • Zoro #: G0107371
  • Mfr #: C8051-C390A-14A
$9.60
  • Cam Lock Type: Keyed
  • Number of Keys: 2
  • Max. Latching Distance (In.): 7/16 in, 25/32 in
See full product details
Orders over $75 ship free.

Compx National #C8051-C390A-14A Specifications

  • Zoro #: G0107371
  • Mfr #: C8051-C390A-14A
Cam Lock Type: Keyed Number of Keys: 2
Max. Latching Distance (In.): 7/16 in, 25/32 in Item: Disc Tumbler Keyed Cam Lock
Unlock Turn Direction: Clockwise Cam Width (In.): 5/8 in
Opens With: Key Offset (In.): 0 in, 11/32 in
Cam Length (In.): 1 1/8 in, 1 1/2 in Weather Resistant: No
For Door Thickness (In.): 1/8 in For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Number of Pins: 5 Includes: Two Cams, Hardware
Head Dia. (In.): 7/8 in Mounting Hole Dia. (In.): 3/4 in
Key Type: Alike Finish: Bright Nickel
Mounting Hole Dia.: 3/4 in Unlocking Radius (Deg.): 90
Key Number: C390A Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Includes Mounting Hardware: Yes Body Color: Silver
Head Dia.: 7/8 in Latching Distance: 7/16 in
Number of Locks in Pack: 25 Unlocking Radius: Quarter-Turn
Straight Cam Width: 5/8 in Key Retaining: No
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Keyway Type: National D8785
Offset Cam Length: 1 1/8 in Straight Cam Length: 1 1/2 in
Mounting Hardware Required: Yes For Material Thickness: 7/64 in
Series: National disc tumbler cam lock Security Level: General Security
For Material: Metal, Wood Cylinder Length: 7/16 in
Keying: Keyed Alike Cam Type: Straight, Offset
Offset Cam Width: 5/8 in Key Code: C390A
Lock Body Finish: Nickel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8051-C390A-14A