Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C390A

  • Zoro #: G0107457
  • Mfr #: C8052-C390A-14A
$10.21
  • For Door Thickness (In.): 15/64 in
  • Number of Pins: 5
  • Item: Disc Tumbler Keyed Cam Lock
See full product details
Orders over $75 ship free.

Compx National #C8052-C390A-14A Specifications

  • Zoro #: G0107457
  • Mfr #: C8052-C390A-14A
For Door Thickness (In.): 15/64 in Number of Pins: 5
Item: Disc Tumbler Keyed Cam Lock Key Type: Alike
Max. Latching Distance (In.): 5/8 in, 31/32 in Cam Length (In.): 1 1/8 in, 1 1/2 in
Cam Lock Type: Keyed Unlocking Radius (Deg.): 90
Number of Keys: 2 Finish: Bright Nickel
Head Dia. (In.): 7/8 in Key Number: C390A
Unlock Turn Direction: Clockwise Weather Resistant: No
Includes: Two Cams, Hardware Mounting Hole Dia. (In.): 3/4 in
Offset (In.): 0 in, 11/32 in Cam Width (In.): 5/8 in
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Opens With: Key
Mounting Hole Dia.: 3/4 in Standards: BIFMA
Interchangeable Core: No Lock Body Material: Zinc Die-Cast
Security Level: General Security Number of Locks in Pack: 25
Keyway Type: National D8785 Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
For Material: Metal, Wood Offset Cam Length: 1 1/8 in
Keying: Keyed Alike For Material Thickness: 15/64 in
Series: National disc tumbler cam lock Key Retaining: No
Straight Cam Width: 5/8 in Straight Cam Length: 1 1/2 in
Cylinder Length: 5/8 in Cam Type: Straight, Offset
Key Code: C390A Head Dia.: 7/8 in
Body Color: Silver Lock Body Finish: Nickel
Mounting Hardware Required: Yes Offset Cam Width: 5/8 in
Unlocking Radius: Quarter-Turn Includes Mounting Hardware: Yes
Latching Distance: 5/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 15/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8052-C390A-14A