Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C390A

  • Zoro #: G0107615
  • Mfr #: C8053-C390A-14A
$10.10
  • Finish: Bright Nickel
  • Unlock Turn Direction: Clockwise
  • Mounting Hole Dia. (In.): 3/4 in
See full product details
Orders over $75 ship free.

Compx National #C8053-C390A-14A Specifications

  • Zoro #: G0107615
  • Mfr #: C8053-C390A-14A
Finish: Bright Nickel Unlock Turn Direction: Clockwise
Mounting Hole Dia. (In.): 3/4 in Weather Resistant: No
Includes: Two Cams, Hardware Item: Disc Tumbler Keyed Cam Lock
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Cam Width (In.): 5/8 in
Number of Keys: 2 Head Dia. (In.): 7/8 in
Cam Length (In.): 1 1/8 in, 1 1/2 in For Door Thickness (In.): 7/8 in
Key Number: C390A Number of Pins: 5
Unlocking Radius (Deg.): 90 Key Type: Alike
Opens With: Key Cam Lock Type: Keyed
Mounting Hole Dia.: 3/4 in Offset (In.): 0 in, 11/32 in
Max. Latching Distance (In.): 17/32 in, 1 3/16 in Lock Body Material: Zinc Die-Cast
Interchangeable Core: No Standards: BIFMA
For Material: Metal, Wood Cylinder Length: 1 3/16 in
Series: National disc tumbler cam lock Keying: Keyed Alike
Key Retaining: No Latching Distance: 1 3/16 in
Keyway Type: National D8785 Offset Cam Width: 5/8 in
Cam Type: Straight, Offset Straight Cam Width: 5/8 in
Mounting Hardware Required: Yes Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Offset Cam Length: 1 1/8 in Unlocking Radius: Quarter-Turn
Body Color: Silver Number of Locks in Pack: 25
Head Dia.: 7/8 in Lock Body Finish: Nickel
Key Code: C390A Straight Cam Length: 1 1/2 in
For Material Thickness: 7/8 in Security Level: General Security
Includes Mounting Hardware: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C390A-14A