Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C390A

  • Zoro #: G0107195
  • Mfr #: C8053-C390A-3
$9.77
  • Unlock Turn Direction: Clockwise
  • Key Number: C390A
  • Number of Pins: 5
See full product details
Orders over $75 ship free.

Compx National #C8053-C390A-3 Specifications

  • Zoro #: G0107195
  • Mfr #: C8053-C390A-3
Unlock Turn Direction: Clockwise Key Number: C390A
Number of Pins: 5 Key Type: Alike
Item: Disc Tumbler Keyed Cam Lock Opens With: Key
Cam Width (In.): 5/8 in Finish: Bright Brass
Number of Keys: 2 Cam Lock Type: Keyed
Includes: Two Cams, Hardware Cam Length (In.): 1 1/8 in, 1 1/2 in
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Mounting Hole Dia.: 3/4 in
Weather Resistant: No Head Dia. (In.): 7/8 in
For Door Thickness (In.): 7/8 in Unlocking Radius (Deg.): 90
Offset (In.): 0 in, 11/32 in Max. Latching Distance (In.): 17/32 in, 1 3/16 in
Mounting Hole Dia. (In.): 3/4 in Standards: BIFMA
Interchangeable Core: No Lock Body Material: Zinc Die-Cast
Offset Cam Length: 1 1/8 in For Material Thickness: 7/8 in
Key Retaining: No For Material: Metal, Wood
Head Dia.: 7/8 in Straight Cam Length: 1 1/2 in
Includes Mounting Hardware: Yes Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Straight Cam Width: 5/8 in Latching Distance: 1 3/16 in
Series: National disc tumbler cam lock Cylinder Length: 1 3/16 in
Key Code: C390A Lock Body Finish: Brass
Security Level: General Security Keying: Keyed Alike
Mounting Hardware Required: Yes Offset Cam Width: 5/8 in
Body Color: Silver Keyway Type: National D8785
Unlocking Radius: Quarter-Turn Number of Locks in Pack: 25
Cam Type: Straight, Offset Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C390A-3