Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C390A

  • Zoro #: G0107536
  • Mfr #: C8054-C390A-14A
$9.41
  • For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
  • Includes: Two Cams, Hardware
  • Unlocking Radius (Deg.): 90
See full product details
Orders over $75 ship free.

Compx National #C8054-C390A-14A Specifications

  • Zoro #: G0107536
  • Mfr #: C8054-C390A-14A
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Includes: Two Cams, Hardware
Unlocking Radius (Deg.): 90 Number of Pins: 5
Number of Keys: 2 Mounting Hole Dia. (In.): 3/4 in
Opens With: Key Mounting Hole Dia.: 3/4 in
Unlock Turn Direction: Clockwise Cam Lock Type: Keyed
Cam Length (In.): 1 1/8 in, 1 1/2 in Max. Latching Distance (In.): 9/32 in, 15/16 in
Head Dia. (In.): 7/8 in Key Type: Alike
Item: Disc Tumbler Keyed Cam Lock Weather Resistant: No
For Door Thickness (In.): 5/8 in Finish: Bright Nickel
Cam Width (In.): 5/8 in Key Number: C390A
Offset (In.): 0 in, 11/32 in Standards: BIFMA
Interchangeable Core: No Lock Body Material: Zinc Die-Cast
Key Retaining: No Keyway Type: National D8785
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Latching Distance: 15/16 in
Number of Locks in Pack: 25 For Material: Metal, Wood
Body Color: Silver Key Code: C390A
Cylinder Length: 15/16 in Unlocking Radius: Quarter-Turn
Series: National disc tumbler cam lock Straight Cam Width: 5/8 in
Keying: Keyed Alike Offset Cam Width: 5/8 in
Head Dia.: 7/8 in Includes Mounting Hardware: Yes
Offset Cam Length: 1 1/8 in For Material Thickness: 5/8 in
Straight Cam Length: 1 1/2 in Lock Body Finish: Nickel
Mounting Hardware Required: Yes Cam Type: Straight, Offset
Security Level: General Security Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8054-C390A-14A