Standard Keyed Cam Lock, Key C390A

COMPX NATIONAL| Zoro #: G0107694| Mfr #: C8055-C390A-14A

$9.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two Cams, Hardware
Mounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107694 Mfr #: C8055-C390A-14A
Includes: Two Cams, HardwareMounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam LockOffset (In.): 0, 11/32
Opens With: KeyFor Door Thickness (In.): 1-1/8
Key Number: C390ACam Length (In.): 1-1/8, 1-1/2
Unlocking Radius (Deg.): 90Key Type: Alike
Number of Pins: 5Cam Width (In.): 5/8
Cam Lock Type: Standard Keyed Cam LockMax. Latching Distance (In.): 1-7/16, 25/32
Head Dia. (In.): 7/8Number of Keys: 2
Finish: Bright NickelWeather Resistant: No
Unlock Turn Direction: Left/RightCountry of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 1 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 1-3/32, 1-7/16, 1-25/32 In., Offset 11/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C390A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews