Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107387
  • Mfr #: C8051-C413A-14A
$10.21
  • Max. Latching Distance (In.): 7/16 in, 25/32 in
  • Unlocking Radius (Deg.): 90
  • Offset (In.): 0 in, 11/32 in
See full product details
Orders over $75 ship free.

Compx National #C8051-C413A-14A Specifications

  • Zoro #: G0107387
  • Mfr #: C8051-C413A-14A
Max. Latching Distance (In.): 7/16 in, 25/32 in Unlocking Radius (Deg.): 90
Offset (In.): 0 in, 11/32 in Cam Width (In.): 5/8 in
Key Type: Alike Item: Disc Tumbler Keyed Cam Lock
Unlock Turn Direction: Clockwise Number of Keys: 2
Mounting Hole Dia.: 3/4 in Weather Resistant: No
Number of Pins: 5 For Door Thickness (In.): 1/8 in
Finish: Bright Nickel Cam Length (In.): 1 1/8 in, 1 1/2 in
Cam Lock Type: Keyed For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Mounting Hole Dia. (In.): 3/4 in Opens With: Key
Head Dia. (In.): 7/8 in Key Number: C413A
Includes: Two Cams, Hardware Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Latching Distance: 7/16 in Straight Cam Length: 1 1/2 in
Offset Cam Length: 1 1/8 in Keying: Keyed Alike
Key Code: C413A Includes Mounting Hardware: Yes
Cam Type: Straight, Offset For Material Thickness: 7/64 in
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Body Color: Silver
Straight Cam Width: 5/8 in Key Retaining: No
Mounting Hardware Required: Yes Series: National disc tumbler cam lock
Security Level: General Security Number of Locks in Pack: 25
Offset Cam Width: 5/8 in Cylinder Length: 7/16 in
For Material: Metal, Wood Keyway Type: National D8785
Unlocking Radius: Quarter-Turn Lock Body Finish: Nickel
Head Dia.: 7/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8051-C413A-14A