Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107125
  • Mfr #: C8051-C413A-3
$10.77
  • Opens With: Key
  • Includes: Two Cams, Hardware
  • Cam Length (In.): 1 1/8 in, 1 1/2 in
See full product details
Orders over $75 ship free.

Compx National #C8051-C413A-3 Specifications

  • Zoro #: G0107125
  • Mfr #: C8051-C413A-3
Opens With: Key Includes: Two Cams, Hardware
Cam Length (In.): 1 1/8 in, 1 1/2 in Unlocking Radius (Deg.): 90
Number of Pins: 5 Max. Latching Distance (In.): 7/16 in, 25/32 in
Number of Keys: 2 Key Number: C413A
Key Type: Alike Unlock Turn Direction: Clockwise
Mounting Hole Dia.: 3/4 in Item: Disc Tumbler Keyed Cam Lock
Offset (In.): 0 in, 11/32 in For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Weather Resistant: No For Door Thickness (In.): 1/8 in
Finish: Bright Brass Cam Lock Type: Keyed
Cam Width (In.): 5/8 in Head Dia. (In.): 7/8 in
Mounting Hole Dia. (In.): 3/4 in Lock Body Material: Zinc Die-Cast
Interchangeable Core: No Standards: BIFMA
Straight Cam Width: 5/8 in Cam Type: Straight, Offset
Latching Distance: 7/16 in Unlocking Radius: Quarter-Turn
Keyway Type: National D8785 Key Code: C413A
Includes Mounting Hardware: Yes Key Retaining: No
Offset Cam Length: 1 1/8 in Lock Body Finish: Brass
For Material: Metal, Wood Number of Locks in Pack: 25
Body Color: Silver Offset Cam Width: 5/8 in
Security Level: General Security Keying: Keyed Alike
Series: National disc tumbler cam lock Straight Cam Length: 1 1/2 in
Head Dia.: 7/8 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Mounting Hardware Required: Yes For Material Thickness: 7/64 in
Cylinder Length: 7/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8051-C413A-3