Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107466
  • Mfr #: C8052-C413A-14A
$9.19
  • Mounting Hole Dia.: 3/4 in
  • For Door Thickness (In.): 15/64 in
  • Head Dia. (In.): 7/8 in
See full product details
Orders over $75 ship free.

Compx National #C8052-C413A-14A Specifications

  • Zoro #: G0107466
  • Mfr #: C8052-C413A-14A
Mounting Hole Dia.: 3/4 in For Door Thickness (In.): 15/64 in
Head Dia. (In.): 7/8 in Opens With: Key
Cam Width (In.): 5/8 in Item: Disc Tumbler Keyed Cam Lock
Number of Pins: 5 Weather Resistant: No
Cam Length (In.): 1 1/8 in, 1 1/2 in Unlock Turn Direction: Clockwise
Unlocking Radius (Deg.): 90 Number of Keys: 2
Includes: Two Cams, Hardware Key Type: Alike
Offset (In.): 0 in, 11/32 in Key Number: C413A
Mounting Hole Dia. (In.): 3/4 in For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Max. Latching Distance (In.): 5/8 in, 31/32 in Cam Lock Type: Keyed
Finish: Bright Nickel Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Straight Cam Length: 1 1/2 in Keying: Keyed Alike
For Material Thickness: 15/16 in Key Code: C413A
Series: National disc tumbler cam lock Straight Cam Width: 5/8 in
For Material: Metal, Wood Number of Locks in Pack: 25
Cylinder Length: 5/8 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Lock Body Finish: Nickel Security Level: General Security
Key Retaining: No Latching Distance: 5/8 in
Cam Type: Straight, Offset Head Dia.: 7/8 in
Mounting Hardware Required: Yes Body Color: Silver
Unlocking Radius: Quarter-Turn Offset Cam Width: 5/8 in
Keyway Type: National D8785 Offset Cam Length: 1 1/8 in
Includes Mounting Hardware: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 15/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8052-C413A-14A