Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107624
  • Mfr #: C8053-C413A-14A
$9.45
  • Unlock Turn Direction: Clockwise
  • Opens With: Key
  • Unlocking Radius (Deg.): 90
See full product details
Orders over $75 ship free.

Compx National #C8053-C413A-14A Specifications

  • Zoro #: G0107624
  • Mfr #: C8053-C413A-14A
Unlock Turn Direction: Clockwise Opens With: Key
Unlocking Radius (Deg.): 90 Mounting Hole Dia. (In.): 3/4 in
Number of Keys: 2 For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Key Number: C413A Cam Lock Type: Keyed
Head Dia. (In.): 7/8 in Mounting Hole Dia.: 3/4 in
Weather Resistant: No Max. Latching Distance (In.): 17/32 in, 1 3/16 in
Key Type: Alike Number of Pins: 5
Cam Length (In.): 1 1/8 in, 1 1/2 in Offset (In.): 0 in, 11/32 in
Finish: Bright Nickel For Door Thickness (In.): 7/8 in
Cam Width (In.): 5/8 in Item: Disc Tumbler Keyed Cam Lock
Includes: Two Cams, Hardware Lock Body Material: Zinc Die-Cast
Standards: BIFMA Interchangeable Core: No
Head Dia.: 7/8 in Offset Cam Length: 1 1/8 in
Key Retaining: No Key Code: C413A
Offset Cam Width: 5/8 in Unlocking Radius: Quarter-Turn
Mounting Hardware Required: Yes Lock Body Finish: Nickel
Latching Distance: 1 3/16 in For Material: Metal, Wood
For Material Thickness: 7/8 in Number of Locks in Pack: 25
Includes Mounting Hardware: Yes Cylinder Length: 1 3/16 in
Keyway Type: National D8785 Body Color: Silver
Straight Cam Length: 1 1/2 in Keying: Keyed Alike
Series: National disc tumbler cam lock Straight Cam Width: 5/8 in
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Security Level: General Security
Cam Type: Straight, Offset Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C413A-14A