Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107545
  • Mfr #: C8054-C413A-14A
$10.10
  • Mounting Hole Dia. (In.): 3/4 in
  • Number of Keys: 2
  • Opens With: Key
See full product details
Orders over $75 ship free.

Compx National #C8054-C413A-14A Specifications

  • Zoro #: G0107545
  • Mfr #: C8054-C413A-14A
Mounting Hole Dia. (In.): 3/4 in Number of Keys: 2
Opens With: Key Cam Width (In.): 5/8 in
Includes: Two Cams, Hardware Key Type: Alike
Unlock Turn Direction: Clockwise Head Dia. (In.): 7/8 in
Weather Resistant: No Offset (In.): 0 in, 11/32 in
For Door Thickness (In.): 5/8 in Item: Disc Tumbler Keyed Cam Lock
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Cam Length (In.): 1 1/8 in, 1 1/2 in
Finish: Bright Nickel Max. Latching Distance (In.): 9/32 in, 15/16 in
Number of Pins: 5 Unlocking Radius (Deg.): 90
Key Number: C413A Cam Lock Type: Keyed
Mounting Hole Dia.: 3/4 in Lock Body Material: Zinc Die-Cast
Interchangeable Core: No Standards: BIFMA
Key Retaining: No Cylinder Length: 15/16 in
Key Code: C413A Mounting Hardware Required: Yes
Includes Mounting Hardware: Yes Unlocking Radius: Quarter-Turn
Lock Body Finish: Nickel For Material Thickness: 5/8 in
Straight Cam Width: 5/8 in Latching Distance: 15/16 in
Straight Cam Length: 1 1/2 in Body Color: Silver
Series: National disc tumbler cam lock Cam Type: Straight, Offset
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Security Level: General Security
Keying: Keyed Alike Head Dia.: 7/8 in
Offset Cam Width: 5/8 in Number of Locks in Pack: 25
Keyway Type: National D8785 Offset Cam Length: 1 1/8 in
For Material: Metal, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8054-C413A-14A