Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0107265
  • Mfr #: C8055-C413A-3
$10.89
  • Number of Keys: 2
  • Unlocking Radius (Deg.): 90
  • For Door Thickness (In.): 1 1/8 in
See full product details
Orders over $75 ship free.

Compx National #C8055-C413A-3 Specifications

  • Zoro #: G0107265
  • Mfr #: C8055-C413A-3
Number of Keys: 2 Unlocking Radius (Deg.): 90
For Door Thickness (In.): 1 1/8 in Cam Lock Type: Keyed
Offset (In.): 0 in, 11/32 in Key Type: Alike
Item: Disc Tumbler Keyed Cam Lock Mounting Hole Dia.: 3/4 in
Finish: Bright Brass For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Includes: Two Cams, Hardware Opens With: Key
Weather Resistant: No Cam Width (In.): 5/8 in
Unlock Turn Direction: Clockwise Number of Pins: 5
Mounting Hole Dia. (In.): 3/4 in Max. Latching Distance (In.): 25/32 in, 1 7/16 in
Head Dia. (In.): 7/8 in Key Number: C413A
Cam Length (In.): 1 1/8 in, 1 1/2 in Interchangeable Core: No
Standards: BIFMA Lock Body Material: Zinc Die-Cast
Straight Cam Width: 5/8 in Keyway Type: National D8785
Mounting Hardware Required: Yes Offset Cam Length: 1 1/8 in
Number of Locks in Pack: 25 Series: National disc tumbler cam lock
Body Color: Silver Key Code: C413A
Latching Distance: 1 7/16 in Keying: Keyed Alike
Lock Body Finish: Brass For Material: Metal, Wood
Head Dia.: 7/8 in For Material Thickness: 1 1/8 in
Includes Mounting Hardware: Yes Key Retaining: No
Unlocking Radius: Quarter-Turn Offset Cam Width: 5/8 in
Security Level: General Security Cam Type: Straight, Offset
Cylinder Length: 1 7/16 in Straight Cam Length: 1 1/2 in
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8055-C413A-3