Compx National
Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in
Mfr # C8051-C415A-14A
Zoro # G0107396
$9.64
30% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/8 in
- Key Type Alike
- Keying Keyed Alike
- Finish Bright Nickel
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/8 in C8055-C346A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in C8055-C415A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in C8704-KD-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in C8704-C420A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 7/16 in C8060-C413A-14A
- COMPX NATIONAL Keyless Slotted Cam Locks, Straight, Offset For Material Thickness 9/16 in C8065-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 1/8 in C8055-C420A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 15/64 in C8052-MKKD-14A
- COMPX NATIONAL Drawer Lock For Up To 1-1/8 in. Material 870503413
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in C8051-C415A-3
- CAMCO CAM LOCK 5/8IN BAGGAGE LOCK BILINGUAL 44340
- Compx National Cam Locks