Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C415A

  • Zoro #: G0107134
  • Mfr #: C8051-C415A-3
$9.79 /ea

Order in multiples of 25

  • Opens With: Key
  • Cam Lock Type: Keyed
  • For Door Thickness (In.): 1/8 in
See full product details
Orders over $75 ship free.

Compx National #C8051-C415A-3 Specifications

  • Zoro #: G0107134
  • Mfr #: C8051-C415A-3
Opens With: Key Cam Lock Type: Keyed
For Door Thickness (In.): 1/8 in Number of Pins: 5
Key Number: C415A Mounting Hole Dia. (In.): 3/4 in
Cam Length (In.): 1 1/8 in, 1 1/2 in Weather Resistant: No
Finish: Bright Brass For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Unlock Turn Direction: Clockwise Item: Disc Tumbler Keyed Cam Lock
Number of Keys: 2 Max. Latching Distance (In.): 7/16 in, 25/32 in
Includes: Two Cams, Hardware Cam Width (In.): 5/8 in
Mounting Hole Dia.: 3/4 in Head Dia. (In.): 7/8 in
Offset (In.): 0 in, 11/32 in Unlocking Radius (Deg.): 90
Key Type: Alike Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Cylinder Length: 7/16 in Offset Cam Length: 1 1/8 in
For Material: Metal, Wood Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Latching Distance: 7/16 in Straight Cam Width: 5/8 in
Cam Type: Straight, Offset Series: National disc tumbler cam lock
Number of Locks in Pack: 25 Keying: Keyed Alike
Unlocking Radius: Quarter-Turn Mounting Hardware Required: Yes
Straight Cam Length: 1 1/2 in Includes Mounting Hardware: Yes
Body Color: Silver Head Dia.: 7/8 in
Security Level: General Security Key Code: C415A
For Material Thickness: 7/64 in Lock Body Finish: Brass
Keyway Type: National D8785 Key Retaining: No
Offset Cam Width: 5/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8051-C415A-3