Standard Keyed Cam Lock, Key C415A

COMPX NATIONAL| Zoro #: G0107475| Mfr #: C8052-C415A-14A

$8.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia. (In.): 7/8
Opens With: Key
Key Number: C415A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107475 Mfr #: C8052-C415A-14A
Head Dia. (In.): 7/8Opens With: Key
Key Number: C415AFor Door Thickness (In.): 15/64
Unlocking Radius (Deg.): 90Offset (In.): 0, 11/32
Unlock Turn Direction: Left/RightKey Type: Alike
Cam Length (In.): 1-1/8, 1-1/2Max. Latching Distance (In.): 5/8, 31/32
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Includes: Two Cams, HardwareCam Width (In.): 5/8
Mounting Hole Dia. (In.): 3/4Item: Disc Tumbler Cam Lock
Number of Keys: 2Number of Pins: 5
Finish: Bright NickelCountry of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 5/8 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 9/32, 5/8, 31/32 In., Offset 11/32 In., For Door Thickness 15/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C415A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews