LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key C415A

COMPX NATIONAL| Zoro #: G0107152| Mfr #: C8052-C415A-3

$10.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia. (In.): 3/4
Unlock Turn Direction: Left/Right
For Door Thickness (In.): 15/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107152 Mfr #: C8052-C415A-3
Mounting Hole Dia. (In.): 3/4Unlock Turn Direction: Left/Right
For Door Thickness (In.): 15/64Includes: Two Cams, Hardware
Key Type: AlikeOffset (In.): 0, 11/32
Cam Lock Type: Standard Keyed Cam LockCam Width (In.): 5/8
Key Number: C415AItem: Disc Tumbler Cam Lock
Cam Length (In.): 1-1/8, 1-1/2Max. Latching Distance (In.): 5/8, 31/32
Weather Resistant: NoNumber of Keys: 2
Finish: Bright BrassNumber of Pins: 5
Opens With: KeyHead Dia. (In.): 7/8
Unlocking Radius (Deg.): 90Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Brass Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 5/8 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 9/32, 5/8, 31/32 In., Offset 11/32 In., For Door Thickness 15/64 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C415A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews