Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C415A

  • Zoro #: G0107633
  • Mfr #: C8053-C415A-14A
$10.10
  • Head Dia. (In.): 7/8 in
  • Key Type: Alike
  • Number of Keys: 2
See full product details
Orders over $75 ship free.

Compx National #C8053-C415A-14A Specifications

  • Zoro #: G0107633
  • Mfr #: C8053-C415A-14A
Head Dia. (In.): 7/8 in Key Type: Alike
Number of Keys: 2 Key Number: C415A
Cam Lock Type: Keyed Opens With: Key
Max. Latching Distance (In.): 17/32 in, 1 3/16 in Mounting Hole Dia. (In.): 3/4 in
Offset (In.): 0 in, 11/32 in Mounting Hole Dia.: 3/4 in
Includes: Two Cams, Hardware Finish: Bright Nickel
For Door Thickness (In.): 7/8 in Number of Pins: 5
Cam Width (In.): 5/8 in Unlock Turn Direction: Clockwise
Cam Length (In.): 1 1/8 in, 1 1/2 in Item: Disc Tumbler Keyed Cam Lock
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Unlocking Radius (Deg.): 90
Weather Resistant: No Lock Body Material: Zinc Die-Cast
Interchangeable Core: No Standards: BIFMA
Cam Type: Straight, Offset For Material: Metal, Wood
Key Retaining: No Head Dia.: 7/8 in
Cylinder Length: 1 3/16 in For Material Thickness: 7/8 in
Security Level: General Security Lock Body Finish: Nickel
Body Color: Silver Offset Cam Length: 1 1/8 in
Straight Cam Width: 5/8 in Straight Cam Length: 1 1/2 in
Mounting Hardware Required: Yes Keyway Type: National D8785
Series: National disc tumbler cam lock Latching Distance: 1 3/16 in
Offset Cam Width: 5/8 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Unlocking Radius: Quarter-Turn Includes Mounting Hardware: Yes
Keying: Keyed Alike Number of Locks in Pack: 25
Key Code: C415A Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C415A-14A