Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C415A

  • Zoro #: G0107213
  • Mfr #: C8053-C415A-3
$9.90 /ea

Order in multiples of 25

  • Mounting Hole Dia. (In.): 3/4 in
  • Head Dia. (In.): 7/8 in
  • Weather Resistant: No
See full product details
Orders over $75 ship free.

Compx National #C8053-C415A-3 Specifications

  • Zoro #: G0107213
  • Mfr #: C8053-C415A-3
Mounting Hole Dia. (In.): 3/4 in Head Dia. (In.): 7/8 in
Weather Resistant: No Offset (In.): 0 in, 11/32 in
Cam Length (In.): 1 1/8 in, 1 1/2 in For Door Thickness (In.): 7/8 in
Item: Disc Tumbler Keyed Cam Lock Unlocking Radius (Deg.): 90
Includes: Two Cams, Hardware Cam Lock Type: Keyed
Max. Latching Distance (In.): 17/32 in, 1 3/16 in Cam Width (In.): 5/8 in
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Key Number: C415A
Key Type: Alike Number of Keys: 2
Mounting Hole Dia.: 3/4 in Number of Pins: 5
Unlock Turn Direction: Clockwise Opens With: Key
Finish: Bright Brass Interchangeable Core: No
Standards: BIFMA Lock Body Material: Zinc Die-Cast
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Key Code: C415A
Keyway Type: National D8785 Head Dia.: 7/8 in
Keying: Keyed Alike Cam Type: Straight, Offset
For Material Thickness: 7/8 in Includes Mounting Hardware: Yes
Latching Distance: 1 3/16 in Body Color: Silver
Series: National disc tumbler cam lock Straight Cam Length: 1 1/2 in
For Material: Metal, Wood Lock Body Finish: Brass
Cylinder Length: 1 3/16 in Mounting Hardware Required: Yes
Straight Cam Width: 5/8 in Offset Cam Width: 5/8 in
Offset Cam Length: 1 1/8 in Number of Locks in Pack: 25
Security Level: General Security Unlocking Radius: Quarter-Turn
Key Retaining: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8053-C415A-3