Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C420A

  • Zoro #: G0107484
  • Mfr #: C8052-C420A-14A
$9.28
  • Key Type: Alike
  • Head Dia. (In.): 7/8 in
  • Finish: Bright Nickel
See full product details
Orders over $75 ship free.

Compx National #C8052-C420A-14A Specifications

  • Zoro #: G0107484
  • Mfr #: C8052-C420A-14A
Key Type: Alike Head Dia. (In.): 7/8 in
Finish: Bright Nickel Mounting Hole Dia. (In.): 3/4 in
For Door Thickness (In.): 15/64 in For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Weather Resistant: No Opens With: Key
Cam Lock Type: Keyed Mounting Hole Dia.: 3/4 in
Key Number: C420A Includes: Two Cams, Hardware
Unlock Turn Direction: Clockwise Item: Disc Tumbler Keyed Cam Lock
Offset (In.): 0 in, 11/32 in Unlocking Radius (Deg.): 90
Number of Keys: 2 Number of Pins: 5
Cam Width (In.): 5/8 in Max. Latching Distance (In.): 5/8 in, 31/32 in
Cam Length (In.): 1 1/8 in, 1 1/2 in Standards: BIFMA
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Keyway Type: National D8785 Cam Type: Straight, Offset
Offset Cam Width: 5/8 in For Material Thickness: 15/16 in
Number of Locks in Pack: 25 Head Dia.: 7/8 in
Mounting Hardware Required: Yes Cylinder Length: 5/8 in
Keying: Keyed Alike Body Color: Silver
Unlocking Radius: Quarter-Turn Lock Body Finish: Nickel
Straight Cam Width: 5/8 in For Material: Metal, Wood
Straight Cam Length: 1 1/2 in Includes Mounting Hardware: Yes
Offset Cam Length: 1 1/8 in Key Code: C420A
Series: National disc tumbler cam lock Latching Distance: 5/8 in
Security Level: General Security Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Key Retaining: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 15/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 5/8 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8052-C420A-14A