LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key C420A

COMPX NATIONAL| Zoro #: G0107642| Mfr #: C8053-C420A-14A

$8.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Key Type: Alike
Mounting Hole Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107642 Mfr #: C8053-C420A-14A
Number of Pins: 5Key Type: Alike
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-1/8, 1-1/2
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Number of Keys: 2Item: Disc Tumbler Cam Lock
Includes: Two Cams, HardwareOpens With: Key
Head Dia. (In.): 7/8Unlock Turn Direction: Left/Right
Offset (In.): 0, 11/32Key Number: C420A
Max. Latching Distance (In.): 1-3/16, 17/32Unlocking Radius (Deg.): 90
For Door Thickness (In.): 7/8Cam Width (In.): 5/8
Finish: Bright NickelCountry of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In, Head Dia. 7/8 In, Housing Length 1 3/16 In, Cam Length 1 1/8, 1 1/2 In, Cam Width 5/8 In, Max. Latching Distance 27/37, 1-3/16, 1-17/32 In, Offset 11/32 In, For Door Thickness 7/8 In, Unlock Turn Direction Either, Unlocking Radius (Deg.) 90, Key Number C420A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews