Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C420A

  • Zoro #: G0107563
  • Mfr #: C8054-C420A-14A
$10.10
  • Cam Lock Type: Keyed
  • For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
  • Weather Resistant: No
See full product details
Orders over $75 ship free.

Compx National #C8054-C420A-14A Specifications

  • Zoro #: G0107563
  • Mfr #: C8054-C420A-14A
Cam Lock Type: Keyed For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Weather Resistant: No Unlock Turn Direction: Clockwise
Key Type: Alike Number of Pins: 5
Offset (In.): 0 in, 11/32 in Finish: Bright Nickel
Max. Latching Distance (In.): 9/32 in, 15/16 in Cam Length (In.): 1 1/8 in, 1 1/2 in
Cam Width (In.): 5/8 in Number of Keys: 2
Item: Disc Tumbler Keyed Cam Lock Mounting Hole Dia.: 3/4 in
Key Number: C420A For Door Thickness (In.): 5/8 in
Head Dia. (In.): 7/8 in Includes: Two Cams, Hardware
Mounting Hole Dia. (In.): 3/4 in Unlocking Radius (Deg.): 90
Opens With: Key Interchangeable Core: No
Lock Body Material: Zinc Die-Cast Standards: BIFMA
Includes Mounting Hardware: Yes Offset Cam Length: 1 1/8 in
Keying: Keyed Alike Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Security Level: General Security Cam Type: Straight, Offset
Straight Cam Length: 1 1/2 in Offset Cam Width: 5/8 in
Head Dia.: 7/8 in Straight Cam Width: 5/8 in
Unlocking Radius: Quarter-Turn Lock Body Finish: Nickel
Series: National disc tumbler cam lock Body Color: Silver
Cylinder Length: 15/16 in Latching Distance: 15/16 in
Number of Locks in Pack: 25 Key Retaining: No
For Material Thickness: 5/8 in For Material: Metal, Wood
Keyway Type: National D8785 Key Code: C420A
Mounting Hardware Required: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 15/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8054-C420A-14A