Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C420A

  • Zoro #: G0107721
  • Mfr #: C8055-C420A-14A
$9.28
  • For Door Thickness (In.): 1 1/8 in
  • Unlock Turn Direction: Clockwise
  • Key Type: Alike
See full product details
Orders over $75 ship free.

Compx National #C8055-C420A-14A Specifications

  • Zoro #: G0107721
  • Mfr #: C8055-C420A-14A
For Door Thickness (In.): 1 1/8 in Unlock Turn Direction: Clockwise
Key Type: Alike Includes: Two Cams, Hardware
Key Number: C420A Max. Latching Distance (In.): 25/32 in, 1 7/16 in
Number of Pins: 5 Opens With: Key
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (straight cam) or Flush Construction; Overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Offset (In.): 0 in, 11/32 in
Item: Disc Tumbler Keyed Cam Lock Weather Resistant: No
Finish: Bright Nickel Head Dia. (In.): 7/8 in
Unlocking Radius (Deg.): 90 Cam Width (In.): 5/8 in
Cam Length (In.): 1 1/8 in, 1 1/2 in Mounting Hole Dia. (In.): 3/4 in
Cam Lock Type: Keyed Number of Keys: 2
Mounting Hole Dia.: 3/4 in Interchangeable Core: No
Lock Body Material: Zinc Die-Cast Standards: BIFMA
For Material Thickness: 1 1/8 in Keyway Type: National D8785
Unlocking Radius: Quarter-Turn Head Dia.: 7/8 in
Mounting Hardware Required: Yes Cam Type: Straight, Offset
Straight Cam Width: 5/8 in Lock Body Finish: Nickel
For Material: Metal, Wood Number of Locks in Pack: 25
Latching Distance: 1 7/16 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Straight Cam Length: 1 1/2 in Keying: Keyed Alike
Cylinder Length: 1 7/16 in Key Code: C420A
Offset Cam Length: 1 1/8 in Includes Mounting Hardware: Yes
Security Level: General Security Series: National disc tumbler cam lock
Body Color: Silver Offset Cam Width: 5/8 in
Key Retaining: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8055-C420A-14A