Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Standard Keyed Cam Lock, Key C420A

  • Zoro #: G0107344
  • Mfr #: C8060-C420A-3
$13.70
  • Head Dia. (In.): 7/8 in
  • Weather Resistant: No
  • Mounting Hole Dia. (In.): 3/4 in
See full product details
Orders over $75 ship free.

Compx National #C8060-C420A-3 Specifications

  • Zoro #: G0107344
  • Mfr #: C8060-C420A-3
Head Dia. (In.): 7/8 in Weather Resistant: No
Mounting Hole Dia. (In.): 3/4 in Max. Latching Distance (In.): 27/32 in, 1 25/32 in
Mounting Hole Dia.: 3/4 in Number of Keys: 2
Unlock Turn Direction: Clockwise, Counterclockwise Item: Disc Tumbler Keyed Cam Lock
Offset (In.): 0 in, 11/32 in Opens With: Key
For Door Thickness (In.): 1 7/16 in Number of Pins: 5
Cam Width (In.): 5/8 in Key Number: C420A
Unlocking Radius (Deg.): 90 Includes: Two Cams, Hardware
For Use With: Drawers, R.H. or L.H. Doors With Lipped/Overlay Construction; overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Key Type: Alike
Cam Lock Type: Keyed Finish: Bright Brass
Cam Length (In.): 1 1/8 in, 1 1/2 in Lock Body Material: Zinc Die-Cast
Standards: BIFMA Interchangeable Core: No
Cylinder Length: 1 3/4 in For Material: Metal, Wood
Security Level: General Security Lock Body Finish: Brass
Number of Locks in Pack: 25 Straight Cam Width: 5/8 in
Cam Type: Straight, Offset Keying: Keyed Alike
Includes Mounting Hardware: Yes Straight Cam Length: 1 1/2 in
Body Color: Silver Latching Distance: 1 25/32 in
Head Dia.: 7/8 in Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Unlocking Radius: Quarter-Turn Offset Cam Width: 5/8 in
Series: National disc tumbler cam lock Key Retaining: No
Key Code: C420A Mounting Hardware Required: Yes
Keyway Type: National D8785 Offset Cam Length: 1 1/8 in
For Material Thickness: 1 7/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 7/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 25/32 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8060-C420A-3